Motion
TID07-16
Soft Fluoropolymer Tubing - Air/Water/Inert Gas, 0.156 in ID, 0.250 in OD, 50 ft Length, 15 mm Min Bend Radius
Mi Item #04169473
MFR #TID07-16
Price$299.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Soft Fluoropolymer Tubing - Air/Water/Inert Gas, 0.156 in ID, 0.250 in OD, 50 ft Length, 15 mm Min Bend Radius
Mi Item #04169473
MFR #TID07-16

Mfr description
TID07-16 SOFT FLUOROPOLYMER TUBING, INCH
  • Material: Denatured PTFE
  • Minimum bending radius: 15mm (in case of ø4 x ø2.5)
  • Maximum operating temperature: 260° C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$299.97/each

Specifications

Dimensions

  • Length
    50 ft
  • Minimum Bend Radius
    15 mm
  • Recommended Radius
    25 mm
  • Tube Close Bend Radius
    15 mm
  • Tube Inner Diameter
    0.156 in
  • Tube Outer Diameter
    0.250 in

Details

  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Color
    Translucent
  • Country of Origin
    JP
  • Description Keyword
    Air/Water/Inert Gas
  • Fluid Type
    Air, Inert Gas, Water
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    SMC
  • Material (Full Name)
    Polytetrafluorothylene Resin
  • Material Specification
    Complies with FDA 177-1550 dissolution test. Refer to Manufacturer Catalog (link below) for complete list of chemicals this series of tubing is resistant to.
  • Max Operating Temperature
    500 °F
  • Operating Pressure At Room Temp
    232 psi
  • Physical Resistance
    Chemical
  • Tube Material
    Modified PTFE
  • Typical Applications
    Food Service, General Purpose Air/Water, Heat Resistance, Inert Gas
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)