Specifications
Dimensions
- End 1 Size1/4 in, 14 mm
- End 2 Size1/4 in, 14 mm
Details
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- Description KeywordMale Flat Face O-Ring x Male Metric
- End 1 StyleMale Flat Face O-Ring
- End 1 Thread9/16-18 UNF, M14X1.5
- End 2 StyleMale Metric
- End 2 Thread9/16-18 UNF, M14X1.5
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS7640
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)