Motion
ZF21

NTN
ZF21

Bearing Seal - 85 mm Bore, Compatible Bore: 85 mm , 150 mm OD, 56 mm Overall Width
Mi Item #04169824
MFR #ZF21
Price$50.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
ZF21

Bearing Seal - 85 mm Bore, Compatible Bore: 85 mm , 150 mm OD, 56 mm Overall Width
Mi Item #04169824
MFR #ZF21

Mfr description
ZF21 OIL SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.72/each

Specifications

Dimensions

  • Bore Diameter
    85 mm
  • Compatible Bore Diameter
    85 mm
  • Outside Diameter
    150 mm
  • Overall Width
    56 mm
  • Shaft Diameter
    85 mm
  • Weight
    0.04 lbs

Details

  • Manufacturer Upc Number
    4547359248692
  • Product Type
    Bearing Seals
  • Series
    ZF
  • UPC_NO
    4547359248692
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)