Overview
Mfr description
FS7640-06-18-0
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleMale Flat Face O-Ring
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeFlat Face O-Ring to Metric, Metric to Flat Face O-Ring
- End 1 Size3/8 in, 18 mm
- End 1 Thread11/16–16
- End 2 StyleMale Metric
- End 2 Size3/8 in, 18 mm
- End 1 Size Type3/8 FFOR, M18
- End 2 ThreadM18 x 1.5
- MaterialSteel
- Description Keyword3/8 in Male Flat Face O-Ring x 18 mm Male Metric
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS7640
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data