Specifications
Dimensions
- End 1 Size1/2 in, 22 mm
- End 2 Size1/2 in, 22 mm
Details
- Adapter TypeStraight
- End 1 StyleMale Face Seal, Male Metric
- End 1 Thread13/16-16 UNF, M22X1.5
- End 2 StyleMale Face Seal, Male Metric
- End 2 Thread13/16-16 UNF, M22X1.5
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS7640
Overview
Mfr description
FS7640-08-22-0