Specifications
Dimensions
- End 1 Size1/2 in, 26 mm
- End 2 Size1/2 in, 26 mm
Details
- Adapter TypeStraight
- End 1 StyleMale Face Seal, Male Metric
- End 1 Thread13/16-16 UNF, M26X1.5
- End 2 StyleMale Face Seal, Male Metric
- End 2 Thread13/16-16 UNF, M26X1.5
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- SeriesFS7640
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)