Overview
Mfr description
FS7701-12-27
Specifications
- Adapter TypeStraight
- End 1 StyleMale Face Seal, Male Metric
- End 1 Size3/4 in, 27 mm
- ManufacturerName (description attribute)Brennan
- End 1 Thread1-3/16-12 UN, M27X2.0
- End 2 StyleMale Face Seal, Male Metric
- End 2 Size3/4 in, 27 mm
- End 2 Thread1-3/16-12 UN, M27X2.0
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS7701
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data