Overview
Mfr description
K50S-MP1.0-N01MS-L GAUGE, PRESSURE
Specifications
- Gauge TypePressure Gauge
- Display Outside Diameter
- Thread Connection1/8 NPT w/ Female M5 x 0.8
- Mounting TypeCenter Back Mount
- Scale Graduation0 MPa, 0 psi
- Weight0.35 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data