1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
41254
Prism Cyanoacrylate Adhesive - Transparent, 3 g, Tube, Liquid, 24 hr Cure Time
MI ITEM #
04170878
MFR #
41254
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Adhesives
Cyanoacrylate Adhesives
LOCTITE CORPORATION 41254
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
41254
Prism Cyanoacrylate Adhesive - Transparent, 3 g, Tube, Liquid, 24 hr Cure Time
MI ITEM #
04170878
MFR #
41254
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
868350 41254 PRISM 431 3GM TUBE
Specifications
Package Type
Tube
Package Size
3 g
Cure Time
24 hr
Viscosity
1000 cP
Color
Transparent
Weight
0.01 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data