Overview
Mfr description
042012 SLIC TITE
- Contains PTFE for greater sealing power
- Pressures: 3,000 PSI (204 BAR) for gas; 10,000 PSI (680 BAR) for liquid
- Sealing temperature: -50°F to 500°F (-46°C to 260°C)
- Can be used on a variety of metals and plastic, eliminating the need for any other thread sealant
- Washes off hands and clothes easily; quick and easy cleanup
- Safe, non-toxic, non-drying
- DO NOT USE ON OXYGEN SERVICE; USE OXYTITE PASTE OR SLIC-TITE PTFE TAPE
- Made in U.S.A.
Specifications
- Package TypeBrush Top Cap
- Package Size1 pt (US)
- ColorWhite
- UPC_NO048615420127
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data