Motion
23 X 8917
Klozure® MILL-RIGHT® N - Nitrile Oil Seal - Split, 30.000 in Shaft Dia., 31.126 in OD, 0.500 in Overall Width, Model 23 Design, Mill-Right N Lip Material
MI ITEM #04171453
MFR #23 X 8917
Price$2,619.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klozure® MILL-RIGHT® N - Nitrile Oil Seal - Split, 30.000 in Shaft Dia., 31.126 in OD, 0.500 in Overall Width, Model 23 Design, Mill-Right N Lip Material
MI ITEM #04171453
MFR #23 X 8917

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,619.83/each

Specifications

Dimensions

  • Outside Diameter
    31.126 in
  • Overall Width
    0.500 in
  • Shaft Diameter
    30.000 in
  • Weight
    2.02 lbs

Details

  • Construction Description
    Split Seal, Single Lip with Molded-in Stainless Steel Finger Spring
  • Continuous Temperature Range
    -40 to 200°F
  • Description Keyword
    Model 23
  • Design Type
    Model 23
  • Harmonization Code
    4016935020.US
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip, Split
  • Manufacturer Catalog Number
    25003-8917
  • Manufacturer Upc Number
    717744771515
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Shaft Surface Speed
    2000 fpm
  • Misalignment Tolerance
    0.01 in
  • Operating Temperature Range
    200 °F
  • Pressure Tolerance
    Ambient
  • Seal Type
    Oil Seal
  • Solid / Split
    Split
  • Typical Application
    General Service Split Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications.

Overview

Mfr description
23X8917 MILL-RIGHT N SPLIT 30.000"ID
  • The KLOZURE® MILL-RIGHT® N (Nitrile) Model 23 Split Oil Seal family provides moderate abrasion and moderate chemical resistance
  • Cover plate is required
  • Single lip configuration with molded-in stainless steel finger spring
  • Operating Temperature: -40°F to 200°F (-40°C to 93°C)
  • Made in USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought