Motion
WS6590
Inner Ring - 65 mm ID, 90 mm OD, 5.25 mm Width
MI ITEM #04171507
MFR #WS6590
Your Price$49.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 65 mm ID, 90 mm OD, 5.25 mm Width
MI ITEM #04171507
MFR #WS6590

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$49.10/each(List $56.46)

Overview

Mfr description
WS6590 TRUST RACE

Specifications

  • Inside Diameter
    65 mm
  • Outside Diameter
    90 mm
  • Overall Width
    5.25 mm
  • Manufacturer Product Page
  • Bore Diameter
    65 mm
  • Bearing Series
    WS
  • Product Type
    Inner Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text