Motion
C123M-130x180
Keyless Locking Assembly - Metric - 130 mm Bore, 180 mm OD, 2.7170 in Length, Steel
Mi Item #04171515
MFR #C123M-130x180
Price$946.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Locking Assembly - Metric - 130 mm Bore, 180 mm OD, 2.7170 in Length, Steel
Mi Item #04171515
MFR #C123M-130x180

Mfr description
C123M-130X180 KLA
  • Single-Taper
  • Self-Centering Design without Mounting Flange
  • For Use in Through-Bored Components
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$946.70/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Coupling Length  
    2.7170 in
  • Length Through Bore  
    2.1650 in
  • Outside Diameter  
    180 mm
  • Screw Thread Size
    M14 x 40
  • Weight
    10 lbs

Details

  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861037553
  • Material
    Steel
  • Maximum Transmitted Torque
    14652 ft·lb
  • Number Of Locking Screws
    9
  • Product Type
    Keyless Locking Rigid Couplings
  • Series
    C123
  • UPC_NO
    044861037553
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)