Motion
2MISCC-09-09
Clamp-on Rigid Coupling - 2MISCC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 9 mm, Bore - Side 2: 9 mm
MI ITEM #04171541
MFR #2MISCC-09-09
Price$131.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - 2MISCC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 9 mm, Bore - Side 2: 9 mm
MI ITEM #04171541
MFR #2MISCC-09-09

Mfr description
2MISCC-09-09 COUPLING
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.53/each

Specifications

Dimensions

  • Bore - Side 1
    9 mm
  • Bore - Side 2
    9 mm
  • Coupling Length
    35 mm
  • Outside Diameter
    24 mm
  • Overall Length
    35 mm
  • Screw Thread Size
    M3 x 10
  • Weight
    0.15 lbs

Details

  • Coupling Material
    Steel - ASTM A108
  • Coupling Type
    Two-Piece Clamp Without Keyway
  • Finish Coating
    Black Oxide
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861043615
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    2MISCC
  • UPC_NO
    044861043615

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)