Motion
2MISCC-09-09-S
Clamp-on Rigid Coupling - 2MISCC Series, Plain, Stainless Steel - ASTM A582, Bore - Side 1: 9 mm, Bore - Side 2: 9 mm
MI ITEM #04171542
MFR #2MISCC-09-09-S
Price$226.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - 2MISCC Series, Plain, Stainless Steel - ASTM A582, Bore - Side 1: 9 mm, Bore - Side 2: 9 mm
MI ITEM #04171542
MFR #2MISCC-09-09-S

Mfr description
2MISCC-09-09-S COUPLING
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$226.31/each

Specifications

Dimensions

  • Bore - Side 1
    9 mm
  • Bore - Side 2
    9 mm
  • Bore Diameter
    9 mm
  • Coupling Length
    35 mm
  • Outside Diameter
    24 mm
  • Overall Length
    35 mm
  • Screw Thread Size
    M3 x 10
  • Weight
    0.149147 lbs

Details

  • Coupling Material
    Stainless Steel - ASTM A582
  • Coupling Type
    Two-Piece Clamp Without Keyway
  • Finish Coating
    Plain
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861043639
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Stainless Steel
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    2MISCC
  • UPC_NO
    044861043639

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)