Motion
MISCC-09-09
Clamp-on Rigid Coupling - MISCC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 9 mm, Bore - Side 2: 9 mm
MI ITEM #04171580
MFR #MISCC-09-09
List Price$87.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clamp-on Rigid Coupling - MISCC Series, Black Oxide, Steel - ASTM A108, Bore - Side 1: 9 mm, Bore - Side 2: 9 mm
MI ITEM #04171580
MFR #MISCC-09-09

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$87.29/each for your price

Overview

Mfr description
MISCC-09-09 COUPLING
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • High axial load and torque capacity
  • Black oxide provides some corrosion resistance

Specifications

  • Coupling Type
    One-Piece Clamp without Keyway
  • Bore - Side 1
    9 mm
  • Bore - Side 2
    9 mm
  • Coupling Material
    Steel - ASTM A108
  • Outside Diameter
    24 mm
  • Overall Length
    35.000 mm
  • Finish Coating
    Black Oxide
  • Coupling Length
    35 mm
  • Screw Thread Size
    M3 x 10
  • Screw Type / Material
    Hex Socket Cap Screw
  • Series
    MISCC
  • Weight
    0.1818 lbs
  • Harmonization Code
    8483.60.8000
  • Manufacturer Upc Number
    044861044810
  • UPC_NO
    044861044810
  • Product Type
    Clamp-On Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text