Motion
20 HSB  2.0000" BORE 1/2" X 1/4" KW 1 SS

REXNORD INC
20 HSB 2.0000" BORE 1/2" X 1/4" KW 1 SS

7390411 Omega Hub
Mi Item #04171699
MFR #20 HSB 2.0000" BORE 1/2" X 1/4" KW 1 SS
Price$331.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
20 HSB 2.0000" BORE 1/2" X 1/4" KW 1 SS

7390411 Omega Hub
Mi Item #04171699
MFR #20 HSB 2.0000" BORE 1/2" X 1/4" KW 1 SS

Mfr description
7390411 20 HSB 2.0000" BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$331.80/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Coupling Outside Diameter
    4.4800 in
  • Coupling Size Code
    20 HSB
  • Hub Barrel Outside Diameter
    4.4800 in
  • Hub Length
    2.0600 in
  • Hub Outside Diameter  
    4.0000 in
  • Keyway Width
    0.5000 in
  • Length Through Bore  
    2.0600 in
  • Mill Motor Frame Size
    603, 802B, 802C
  • Overall Length
    2.0600 in
  • Shoulder Diameter
    4.0000 in
  • Weight
    5.84 lbs

Details

  • Additional Details
    Rexnord Omega E:ES:ES-R Series Straight Bore Style-Stock Bore (HSB) Hub - Size 20 with 2.000" Bore 1/2" x 1/4" Keyway
  • Bore Type
    Finished w/ Keyway & SS
  • Coupling Type
    Elastomeric
  • Horsepower @ 100 RPM
    3.65 hp
  • Hub Bore Fit
    Clearance
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Hub Type
    Flanged Shaft Hub
  • Keyway Depth
    0.2500 in
  • Manufacturer Catalog Number
    7390411
  • Material
    Steel
  • Max Rpm
    6600 rpm
  • Maximum Speed
    6600 rpm
  • Number Of Keyways
    1
  • Number Of Set Screws
    1
  • Product Type
    Tire Coupling Hubs
  • Series
    E_ES_ES-R Series Straight Bore Style-Stock Bore (HSB) Hubs
  • UPC_NO
    698210904111
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)