Motion
48014
Multipurpose Grease - Extreme Pressure, Lithium, Lithium Carboxylates, Mineral Oil, Moly, Synthetic Fluid Composition, 2 NLGI Grade, 14 oz, Cartridge, Gray Color
Mi Item #04171732
MFR #48014
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - Extreme Pressure, Lithium, Lithium Carboxylates, Mineral Oil, Moly, Synthetic Fluid Composition, 2 NLGI Grade, 14 oz, Cartridge, Gray Color
Mi Item #04171732
MFR #48014

Mfr description
48014 EP 1.5 GREASE CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    14 oz
  • NLGI Grade
    2

Details

  • Application
    Multipurpose
  • Color
    Gray
  • Composition
    Lithium, Lithium Carboxylates, Mineral Oil, Moly, Synthetic Fluid
  • Dropping Point
    +525 °F
  • Temperature Range
    -15 to +450 °F
  • Type
    Extreme Pressure
  • Water Resistance
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)