Specifications
Dimensions
- Weight0.2024 lbs
Details
- Max Operating Temperature50 °C, 122 °F
- Maximum Operating Pressure101.5 psi
- Min Operating Temperature-10 °C, 14 °F
- Series/SystemSV
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)