Motion
60-3NPRB
60-3NPRB
Mi Item #04171815
MFR #60-3NPRB
Price$230.99/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
60-3NPRB
Mi Item #04171815
MFR #60-3NPRB

Mfr description
60-3NP RIVETED 10FT LONG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$230.99/ft

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Plate Height
    0.713 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    3.05 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    3
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain
  • Series
    Corrosion Resistant
  • Standards Met
    ASME B29
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)