Motion
DRS40115
Bearing Seal - 78 mm Bore, Compatible Bore: 78 mm , 115 mm OD, 1.0625 in, 27.50 mm Overall Width
Mi Item #04171854
MFR #DRS40115
Price$920.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - 78 mm Bore, Compatible Bore: 78 mm , 115 mm OD, 1.0625 in, 27.50 mm Overall Width
Mi Item #04171854
MFR #DRS40115

Mfr description
DRS40115
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$920.26/each

Specifications

Dimensions

  • Bore Diameter
    78 mm
  • Compatible Bore Diameter
    78 mm
  • Outside Diameter
    115 mm
  • Overall Width
    1.0625 in, 27.50 mm
  • Width
    1.0625 in, 27.50 mm

Details

  • Compatible Bearing Type
    Cylindrical Roller, Needle Roller
  • Product Type
    Bearing Seals
  • UPC_NO
    4012802083743
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)