Motion
FJ3982-0810S
Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Pad Style Connection (Volvo) 90° Elbow - Carbon Steel
MI ITEM #04171868
MFR #FJ3982-0810S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip E-Z Clip System A/C Refrigeration Products Pad Style Connection (Volvo) 90° Elbow - Carbon Steel
MI ITEM #04171868
MFR #FJ3982-0810S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ3982-0810S HOSE END
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • Adapter Type
    Hose Fittings
  • End 1 Size
    0.500 in
  • End 1 Thread
    3/4-16
  • End 2 Size
    0.625 in
  • Outside Diameter
    0.569 in
  • Material
    Carbon Steel
  • Inside Diameter
    0.370 in
  • Height
    2.180 in
  • Length
    3.860 in
  • Overall Length
    3.860 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text