Motion
JSCV07
Combination Wrench - Imperial, Black Chrome, 7/32 in Box End Wrench Size, 7/32 in Open End Wrench Size, 5 in
MI ITEM #04171876
MFR #JSCV07
Your Price$21.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Black Chrome, 7/32 in Box End Wrench Size, 7/32 in Open End Wrench Size, 5 in
MI ITEM #04171876
MFR #JSCV07

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$21.13/each(List $24.03)

Overview

Mfr description
JSCV07 7/32 REVERSING COMBINATIN

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Body Material
    Steel
  • Wrench Type
    Reversible Ratcheting
  • Socket Shape
    Spline
  • Open End Head Width
    9/16 in
  • Box End Head Thickness
    1/8 in
  • Open End Head Thickness
    1/8 in
  • UPC_NO
    662679972486
  • Weight
    0.06 lbs
  • Finish Coating
    Black Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text