Motion
12317
CHILL-ITS® Bandana, Tie Hat or Skull Cap - 6705, Personal Cooling, Pattern: None, Color: Blue, Size: Universal
Mi Item #04171978
MFR #12317
Price$3.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CHILL-ITS® Bandana, Tie Hat or Skull Cap - 6705, Personal Cooling, Pattern: None, Color: Blue, Size: Universal
Mi Item #04171978
MFR #12317

Mfr description
6705 EVAPORATIVE COOLING BANDANA - H &
  • Evaporative Cooling Bandana: Activated polymers bring cooling power where you need it most.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.51/each

Specifications

Dimensions

  • Length
    7 in
  • Size
    Universal
  • Width
    0.25 in

Details

  • Closure Type
    Hook & Loop
  • Color
    Solid Blue
  • Country of Origin
    IDN
  • Description
    6705 Solid Blue Evaporative Cooling Bandana - Hook and Loop
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • Garment Type
    Bandana
  • Garment Use
    Personal Cooling
  • Group & Class
    Cooling
  • High Visibility
    Not a High Visibility Garment
  • Includes
    1 Cooling Bandana
  • Material
    Polymer
  • Pattern
    None
  • Product Line
    Chill-Its
  • Series
    Evaporative
  • UPC_NO
    720476123170
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)