Overview
Mfr description
8230Z TYPE R CLASS 2 TWO-TONE VEST,
- Class 2 Two-Tone Vest: Mesh fabric, zipper closure.
Specifications
- SizeL/XL
- Product LineGloWear
- Length10.25 in
- Description8230Z L/XL Orange Type R Class 2 Two-Tone Vest
- SeriesVests - Class 2
- ColorOrange
- Group & ClassHi-Vis Apparel
- Includes1 Vest
- UPC_NO720476213154
- Country of OriginIDN
- Product TypeHigh-Visibility Vests
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data