Overview
Mfr description
1060T41 ADJ SPRING SET
Specifications
- Coupling Size Code1060
- Compatible Part Number1060T41
- Manufacturer Product Page
- Manufacturer Upc Number782934087974
- UPC_NO782934087974
- Weight242.50 lbs
- Product TypeGrid Coupling Components
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data