Motion
K01401
Spray Paint - Bright Silver, 11 oz Container Size, Metallic Finish, 1 h Dry Time
MI ITEM #04172407
MFR #K01401
List Price$16.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Paint - Bright Silver, 11 oz Container Size, Metallic Finish, 1 h Dry Time
MI ITEM #04172407
MFR #K01401

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request
List Price$16.83/each for your price

Overview

Mfr description
K01401 BRIGHT SILVER

Specifications

  • Color Family
    Gray
  • Color
    Bright Silver
  • Container Size
    11 oz
  • Finish
    Metallic
  • Dry Time
    1 h
  • Volatile Organic Compound Content
    45.25 %
  • Package Quantity
    6
  • Width
    3.4
  • Weight
    0.9
  • Length
    4.1
  • Height
    7.7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text