Motion
LS35-1B4TN-12

DUFF-NORTON
LS35-1B4TN-12

LS Series Linear Actuator, 115 VAC, 675 Lbs, 12 in. Stroke
MI ITEM #04172435
MFR #LS35-1B4TN-12
Price$944.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
LS35-1B4TN-12

LS Series Linear Actuator, 115 VAC, 675 Lbs, 12 in. Stroke
MI ITEM #04172435
MFR #LS35-1B4TN-12

Mfr description
LS35-1B4TN-12 ACTUATOR
  • Loading: tension (pull) or compression (push) at rated load
  • AC motor thermal protection to prevent over heating
  • Internal limit switches – adjustable
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$944.98/each

Specifications

Dimensions

  • Height
    5.99 in
  • Length
    20 in
  • Retracted Length
    19.4 in
  • Stroke
    12 in
  • Weight
    13.3 lbs
  • Width
    3.35 in

Details

  • Body Material
    Plated Steel
  • Current Draw
    10 amp
  • Duty Cycle At Rated Load
    17 %
  • Dynamic Load Capacity
    675 lbs
  • Harmonization Code
    8431.10.0010
  • Input Voltage
    115 V ac
  • Load Capacity
    675 lbs
  • Max Operating Temperature
    110 °F
  • Min Operating Temperature
    32 °F
  • Mounting
    Double Clevis
  • Screw Drive Type
    Acme Screw
  • Series
    LS Series
  • Speed At Full Load
    0.26 in/sec
  • Static Load Capacity
    675 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)