Motion
CQSB16-S-PS
CQS SEAL KIT
Mi Item #04172466
MFR #CQSB16-S-PS
Price$4.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CQS SEAL KIT
Mi Item #04172466
MFR #CQSB16-S-PS

Mfr description
CQSB16-S-PS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.55/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Cylinder Size
    16 mm

Details

  • Actuation
    Single Acting - Spring Return
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    CN
  • Cylinder Series
    CQS
  • Cylinder Style
    Compact
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Piston Action
    Spring Return
  • Product Type
    Compact Air Cylinders
  • Series
    CQS
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)