Motion
BK210
BearKat Safety Glasses - Scratch Resistant, Indoor/Outdoor Lens, Transparent Frame/Temple Color, Polycarbonate, Small Size
Mi Item #04172484
MFR #BK210
Price$2.55/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BearKat Safety Glasses - Scratch Resistant, Indoor/Outdoor Lens, Transparent Frame/Temple Color, Polycarbonate, Small Size
Mi Item #04172484
MFR #BK210

Mfr description
BK210 BEARKAT CLEAR LENS - SMALL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.55/pr

Specifications

Dimensions

  • Size
    Small
  • Weight
    0.20 lbs

Details

  • Approval Listing Regulations
    ANSI Z87+
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Frameless
  • Frame Temple Color
    Transparent
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Indoor/Outdoor
  • Lens Color Family
    Indoor/Outdoor
  • Lens Material
    Polycarbonate
  • Lens Style
    Single
  • Logo
    BearKat
  • Product Line
    BearKat
  • Specialty Features
    Side Shields
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Transparent
  • Temple Style
    Hybrid
  • Type
    Safety Glasses
  • UPC_NO
    766868232105
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)