Motion
EN1801TX8

LIFT-ALL
EN1801TX8

1" X 8' ENDLESS 1-PLY TUFF-EDGE POLYESTER WEB SLIN
Mi Item #04172543
MFR #EN1801TX8
Price$40.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
EN1801TX8

1" X 8' ENDLESS 1-PLY TUFF-EDGE POLYESTER WEB SLIN
Mi Item #04172543
MFR #EN1801TX8

Mfr description
EN1-801T X 8' ENDLESS SLING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.68/each

Specifications

Dimensions

  • Width
    1.0000 in

Details

  • Choker Capacity
    2500 lb
  • Material
    Tuff-Edge Polyester
  • Vertical Capacity 90
    3200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)