Motion
CRY32VUU
Roller Follower - 2.0000 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, Sealed, High Carbon Steel Material
Mi Item #04172555
MFR #CRY32VUU
Price$51.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Follower - 2.0000 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, Sealed, High Carbon Steel Material
Mi Item #04172555
MFR #CRY32VUU

Mfr description
CRY32VUU CAM FOLLOWER
  • Roller Follower, Inch, Non Separable Type, Full Complement, High Carbon Chrome Steel, Oil Hole, Sealed, Cylindrical
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.86/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Precision Rating
    JIS, Class 0
  • Roller Diameter  
    2.0000 in
  • Roller Width  
    1.2500 in

Details

  • Bearing Element
    Cylindrical Rollers
  • Bearing Material
    High Carbon Chrome Steel
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    45 700 N
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557027338
  • Max Operating Temperature
    120 °C
  • Operating Temperature Range
    -20 °C to + 120 °C
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Material
    High Carbon Steel
  • Roller Shape
    Flat
  • Static Load Capacity
    80600 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)