Motion
CS15STEEL

TIMKEN
CS15STEEL

Closed End Cover - Cast Steel Material
Mi Item #04172559
MFR #CS15STEEL
Price$62.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CS15STEEL

Closed End Cover - Cast Steel Material
Mi Item #04172559
MFR #CS15STEEL

Mfr description
CS15S STEEL CLOSED COVER
  • Made from Black Oxide treated steel for improved corrosion protection, these bolt are outfitted with grease fitting to fill the cover cavity with grease for an added barrier.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.69/each

Specifications

Dimensions

  • Outside Diameter  
    6.3100 in
  • Overall Width
    3.6000 in
  • Weight
    0.6 lbs

Details

  • Compatible Bearing Number
    22215
  • End Cap Type
    Closed End Cap
  • Housing Material
    Cast Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    883450384667
  • Material
    Steel
  • Product Type
    Bearing End Caps & Covers
  • Series
    CS
  • UPC_NO
    883450384667
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)