Specifications
Dimensions
- Outside Diameter7.0000 in
- Overall Width67.30 mm
- Width2.6500 in, 67.30 mm
Details
- MaterialSteel
- Product TypeBearing End Caps & Covers
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)