Motion
C2060 HOLLOW PIN 100 FT

TSUBAKI (UST)
C2060 HOLLOW PIN 100 FT

Roller Chain - Hollow Pin Series, 2060 / 1-1/2 in, Riveted, 1 Strand, Stainless Steel Material, 100 ft Length
Mi Item #04172568
MFR #C2060 HOLLOW PIN 100 FT
Price$56.06/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060 HOLLOW PIN 100 FT

Roller Chain - Hollow Pin Series, 2060 / 1-1/2 in, Riveted, 1 Strand, Stainless Steel Material, 100 ft Length
Mi Item #04172568
MFR #C2060 HOLLOW PIN 100 FT

Mfr description
C2060 HOLLOW PIN 100 FT REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.06/ft

Specifications

Dimensions

  • Chain Overall Width
    1.055 in
  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Hole Diameter
    0.3300 in, 8.38 mm
  • Inside Width
    0.500 in
  • Link Plate Height
    0.677 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.330 in
  • Pin Length
    1.0550 in, 26.80 mm
  • Pitch
    1-1/2 in
  • Plate Height
    0.677 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    0.93 lb
  • Weight per Foot
    0.93 lbs, 1.38 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    2060
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Hollow Pin Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    C2060HP RIV-100 ft
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    800
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Acid Resistant, Alkali Resistant, Corrosion Resistant, Extreme Temperature, Water Resistant
  • Series
    Hollow Pin
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039424143
  • Working Load Capacity
    948 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)