Motion
2895
Inverter Duty Motor - 1/4 hp, 1800 rpm, 3 ph, 575 V, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1700 rpm Base
MI ITEM #04172843
MFR #2895
Price$449.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inverter Duty Motor - 1/4 hp, 1800 rpm, 3 ph, 575 V, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1700 rpm Base
MI ITEM #04172843
MFR #2895

Mfr description
2895 MOTOR 1/4HP MOTOR 230/460
  • Quintsulation™ 5-stage insulation system designed to meet NEMA MG 1-1993, Section IV, Part 31.
  • Variable speed, 3-phase design for operation with a wide range of inverter (AC drive) products.
  • Inverter-Grade magnet wire and Class "F" insulation system for increased protection against spikes and corona damage caused by the inverter.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$449.84/each

Specifications

Dimensions

  • Frame Size
    34R

Details

  • Base RPM
    1700 rpm
  • Description Keyword
    1/4 hp
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Insulation Class
    F
  • Manufacturer Catalog
  • Motor Category
    Inverter Duty Motor
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    575 V
  • Product Type
    Inverter Vector Duty Motors
  • Standards Met
    CE, CSA, UL
  • Synchronous Rpm
    1800 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)