Motion
3202454
Indexable-Insert Drill, Indexable-Insert Drill Type, 0.429" Max Drill Dia, 2.06" Max Drilling Depth, Weldon Flat Shank
MI ITEM #04172894
MFR #3202454
Price$728.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable-Insert Drill, Indexable-Insert Drill Type, 0.429" Max Drill Dia, 2.06" Max Drilling Depth, Weldon Flat Shank
MI ITEM #04172894
MFR #3202454

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$728.00/each

Specifications

Dimensions

  • Flute Length
    2.7 in
  • Maximum Drill Diameter
    0.429 in
  • Maximum Drilling Depth
    2.06 in
  • Minimum Drill Diameter
    0.413 in
  • Overall Length
    4.59 in
  • Shank Diameter
    0.625 in

Details

  • Coolant Delivery
    Internal
  • Cutting Direction
    Right Hand Cut
  • Drill Type
    Indexable-Insert Drill
  • Flanged Shank
    Flanged Shank
  • Insert Style
    DCN A-5D
  • Series
    Sumocham
  • Shank Type
    Weldon Flat
  • Spiral Direction
    Right Hand Spiral
  • Straight Or Spiral Flute
    Spiral

Overview

Mfr description
3202454 DCN 0413-206-063A-5D

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought