Motion
CNB-32
Clampnut - 6.284-8 Thread Size, 8.0000 in OD, 7.4300 in Face Dia., 0.9560 in Width, Carbon Steel
MI ITEM #04172919
MFR #CNB-32
Price$276.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clampnut - 6.284-8 Thread Size, 8.0000 in OD, 7.4300 in Face Dia., 0.9560 in Width, Carbon Steel
MI ITEM #04172919
MFR #CNB-32

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$276.08/each

Specifications

Dimensions

  • Axial Load
    126700 lbs
  • Face Diameter  
    7.4300 in
  • Outside Diameter  
    8.0000 in
  • Overall Width
    0.9560 in
  • Thread Size  
    6.2840-8 in

Details

  • Bearing Type
    Bearing Lock Nuts
  • Installation Instructions
  • Manufacturer Product Page
  • Material
    Carbon Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    CNB
  • Thread Direction
    Right Hand
  • UPC_NO
    751968203209

Overview

Mfr description
CNB-32 LOCKNUT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought