Motion
BK32H CLEAR PK

BROWNING
BK32H CLEAR PK

V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, Bushing Required Bore Size, 3.3500 in O.D., Split Taper Bushed, H Series Bushing, Cast Iron Material
Mi Item #04172935
MFR #BK32H CLEAR PK
Price$156.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
BK32H CLEAR PK

V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, Bushing Required Bore Size, 3.3500 in O.D., Split Taper Bushed, H Series Bushing, Cast Iron Material
Mi Item #04172935
MFR #BK32H CLEAR PK

Mfr description
BK32H CLEAR PK FHP SHEAVES
  • Largest Selection of H Bushed sheaves of any other manufacturer - Browning offers bushed sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.41/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.375 - 1.500 in
  • Datum Diameter
    2.6000 in (A) 3.0000 in (B)
  • Face Width  
    0.8750 in
  • Length Through Bore  
    1.2500 in
  • Outside Diameter  
    3.3500 in
  • Overall Width
    1.9375 in
  • Pitch Diameter
    2.8000 in (A) 3.3000 in (B)
  • Storage Dimension Height
    1.5500 in
  • Storage Dimension Length
    5.4500 in
  • Storage Dimension Width
    7.7500 in
  • Weight
    1.75 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    H
  • CAD Drawing
  • Manufacturer Catalog Number
    BK32H CLEAR PK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460590844
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Solid
  • UPC_NO
    662460590844
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)