Motion
BK40H CLEAR PK

BROWNING
BK40H CLEAR PK

V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, Bushing Required Bore Size, 3.9500 in O.D., Split Taper Bushed, H Series Bushing, Cast Iron Material
MI ITEM #04172936
MFR #BK40H CLEAR PK
Price$153.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
BK40H CLEAR PK

V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, Bushing Required Bore Size, 3.9500 in O.D., Split Taper Bushed, H Series Bushing, Cast Iron Material
MI ITEM #04172936
MFR #BK40H CLEAR PK

Mfr description
BK40H CLEAR PK FHP SHEAVES
  • Largest Selection of H Bushed sheaves of any other manufacturer - Browning offers bushed sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.96/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    0.500 - 1.500 in
  • Datum Diameter
    3.2000 in (A) 3.6000 in (B)
  • Face Width  
    0.8750 in
  • Keyway Size
    1/4 x 1/16 (1-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-3/16 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/8 x 1/16 (1-3/8 to 1-1/2 Bore) in, 5/16 x 1/16 (1-5/16 to 1-3/8 Bore) in
  • Length Through Bore  
    1.2500 in
  • Outside Diameter  
    3.9500 in
  • Overall Width
    1.5000 in
  • Pitch Diameter
    3.4000 in (A) 3.9000 in (B)
  • Weight
    1.60 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    H
  • Manufacturer Catalog Number
    BK40H CLEAR PK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460590714
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    662460590714

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)