Motion
BK60H CLEAR PK

BROWNING
BK60H CLEAR PK

V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, Bushing Required Bore Size, 5.7500 in O.D., Split Taper Bushed, H Series Bushing, Cast Iron Material
MI ITEM #04172939
MFR #BK60H CLEAR PK
Price$128.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
BK60H CLEAR PK

V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, Bushing Required Bore Size, 5.7500 in O.D., Split Taper Bushed, H Series Bushing, Cast Iron Material
MI ITEM #04172939
MFR #BK60H CLEAR PK

Mfr description
BK60H CLEAR PK FHP SHEAVES
  • Largest Selection of H Bushed sheaves of any other manufacturer - Browning offers bushed sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.16/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    Bushing Required
  • Datum Diameter
    5.0000 in (A) 5.4000 in (B)
  • Face Width  
    0.8750 in
  • Outside Diameter  
    5.7500 in
  • Pitch Diameter
    5.2000 in (A) 5.7000 in (B)
  • Weight
    3.55 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    H
  • Manufacturer Catalog Number
    BK60H CLEAR PK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460590745
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Fixed
  • UPC_NO
    662460590745

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)