Motion
2BK40H CLEAR PK

BROWNING
2BK40H CLEAR PK

V-Belt Pulley - 4L, 5L, A, B Belt Section, 2 Groove, Bushing Required Bore Size, 3.9500 in O.D., Split Taper Bushed, H Series Bushing, Cast Iron Material
MI ITEM #04172940
MFR #2BK40H CLEAR PK
List Price$440.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2BK40H CLEAR PK

V-Belt Pulley - 4L, 5L, A, B Belt Section, 2 Groove, Bushing Required Bore Size, 3.9500 in O.D., Split Taper Bushed, H Series Bushing, Cast Iron Material
MI ITEM #04172940
MFR #2BK40H CLEAR PK

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$440.64/each for your price

Overview

Mfr description
2BK40H CLEAR PK FHP SHEAVES
  • Largest Selection of H Bushed sheaves of any other manufacturer - Browning offers bushed sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
  • Combination Groove - All Browning BK H Sheaves permit the running of A, 4L, B & 5L Belts to be run in them, thus providing a variety of different pitch diameters and horsepowers.
  • Clear Pack packaging for end cap display

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    H
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Face Width
  • Datum Diameter
    3.2000 in (A) 3.6000 in (B)
  • Pitch Diameter
    3.4000 in (A) 3.9000 in (B)
  • Pulley Construction
    Fixed
  • Manufacturer Catalog Number
    2BK40H CLEAR PK
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    662460590752
  • UPC_NO
    662460590752
  • Weight
    2.68 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text