Motion
1VL34X5/8 CLEAR PK

BROWNING
1VL34X5/8 CLEAR PK

Variable Pitch Pulleys - VL Series, 1 Groove, 3L, 4L, 5L, A, B Belt Section Size, 0.6250 in Bore, 3.1500 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #04172943
MFR #1VL34X5/8 CLEAR PK
Price$123.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1VL34X5/8 CLEAR PK

Variable Pitch Pulleys - VL Series, 1 Groove, 3L, 4L, 5L, A, B Belt Section Size, 0.6250 in Bore, 3.1500 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #04172943
MFR #1VL34X5/8 CLEAR PK

Mfr description
1VL34X5/8 CLEAR PK FHP SHEAVES
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower. Clear Pak packaging for end cap display
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.75/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, 5L, A, B
  • Bore Diameter
    0.6250 in
  • Face Width
    21/32 to 31/32 in
  • Keyway Size
    3/16 x 3/32 in
  • Length Through Bore
    1-7/8 in
  • Maximum Pitch Diameter
    2.5000 in (3L) Max
  • Minimum Pitch Diameter
    1.7000 in (3L) Min
  • Outside Diameter
    3.1500 in
  • Overall Width
    1-7/8 in
  • Weight
    1.30 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    1VL34X5/8 CLEAR PK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460590615
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Series
    VL
  • UPC_NO
    662460590615
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)