Motion
1VL40X7/8 CLEAR PK

BROWNING
1VL40X7/8 CLEAR PK

2713766 Variable Pitch Sheave - 1 Groove, 3L/4L/5L/A/B Belt Section Size, 0.8750 in Bore, 3.7500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #04172946
MFR #1VL40X7/8 CLEAR PK
List Price$110.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1VL40X7/8 CLEAR PK

2713766 Variable Pitch Sheave - 1 Groove, 3L/4L/5L/A/B Belt Section Size, 0.8750 in Bore, 3.7500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #04172946
MFR #1VL40X7/8 CLEAR PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$110.24/each for your price

Overview

Mfr description
1VL40X7/8 CLEAR PK FHP SHEAVES
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower. Clear Pak packaging for end cap display

Specifications

  • Belt Section Size
    3L, 4L, 5L, A, B
  • Number Of Grooves
    1
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    0.8750 in
  • Minimum Pitch Diameter
    2.3000 in (3L) Min
  • Maximum Pitch Diameter
    3.1000 in (3L) Max 3.8000 in (3V) Max 2.8000 in (5V) Max
  • Outside Diameter
    3.7500 in
  • Length Through Bore
    1.8750 in
  • Material
    Cast Iron
  • Overall Width
    3.7500 in
  • Manufacturer Upc Number
    662460590653
  • UPC_NO
    662460590653
  • Manufacturer Catalog Number
    1VL40X7/8 CLEAR PK
  • Manufacturer Product Page
  • Weight
    1.62 lbs
  • Datum Diameter
    3.4000 in (A) (Max) 3.7000 in (B) (Max) 2.7000 in (B) (Min)
  • Pulley Construction
    Variable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text