Motion
1VL44X1/2 CLEAR PK

BROWNING
1VL44X1/2 CLEAR PK

2713774 Variable Pitch Sheave - 1 Groove, 3L/4L/5L/A/B Belt Section Size, 0.5000 in Bore, 4.1500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #04172947
MFR #1VL44X1/2 CLEAR PK
List Price$190.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1VL44X1/2 CLEAR PK

2713774 Variable Pitch Sheave - 1 Groove, 3L/4L/5L/A/B Belt Section Size, 0.5000 in Bore, 4.1500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #04172947
MFR #1VL44X1/2 CLEAR PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$190.74/each for your price

Overview

Mfr description
1VL44X1/2 CLEAR PK FHP SHEAVES
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower. Clear Pak packaging for end cap display

Specifications

  • Belt Section Size
    3L, 4L, 5L, A, B
  • Number Of Grooves
    1
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    0.5000 in
  • Minimum Pitch Diameter
    2.7000 in (3L) Min
  • Maximum Pitch Diameter
    3.5000 in (3L) Max 4.2000 in (3V) Max 3.2000 in (5V) Max
  • Outside Diameter
    4.1500 in
  • Length Through Bore
    1.8750 in
  • Material
    Cast Iron
  • Overall Width
    4.1500 in
  • Manufacturer Upc Number
    662460590660
  • UPC_NO
    662460590660
  • Manufacturer Catalog Number
    1VL44X1/2 CLEAR PK
  • Manufacturer Product Page
  • Weight
    2.09 lbs
  • Datum Diameter
    3.8000 in (A) (Max) 4.1000 in (B) (Max) 3.1000 in (B) (Min)
  • Pulley Construction
    Variable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text