Motion
1VL44X7/8 CLEAR PK

BROWNING
1VL44X7/8 CLEAR PK

2713790 Variable Pitch Pulley - VL Series, 1 Groove, 3L/4L/5L/A/B Belt Section Size, 0.8750 in Bore, 4.1500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #04172949
MFR #1VL44X7/8 CLEAR PK
Your Price$125.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1VL44X7/8 CLEAR PK

2713790 Variable Pitch Pulley - VL Series, 1 Groove, 3L/4L/5L/A/B Belt Section Size, 0.8750 in Bore, 4.1500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #04172949
MFR #1VL44X7/8 CLEAR PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$125.59/each(List $144.43)

Overview

Mfr description
1VL44X7/8 CLEAR PK
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower. Clear Pak packaging for end cap display

Specifications

  • Belt Section Size
    3L, 4L, 5L, A, B
  • Number Of Grooves
    1
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    0.8750 in
  • Minimum Pitch Diameter
    2.7000 in (3L) Min
  • Maximum Pitch Diameter
    3.5000 in (3L) Max 4.2000 in (3V) Max 3.2000 in (5V) Max
  • Outside Diameter
    4.1500 in
  • Face Width
    21/32 to 1-1/32 in
  • Series
    VL
  • Length Through Bore
    1-7/8 in
  • Material
    Cast Iron
  • Overall Width
    4.1500 in
  • Keyway Size
    3/16 x 3/32 in
  • Manufacturer Upc Number
    662460590684
  • UPC_NO
    662460590684
  • Manufacturer Catalog Number
    1VL44X7/8 CLEAR PK
  • Manufacturer Product Page
  • Weight
    1.94 lbs
  • CAD Drawing
  • Datum Diameter
    3.8000 in (A) (Max) 4.1000 in (B) (Max) 3.1000 in (B) (Min)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text