Motion
1VP34X7/8 CLEAR PK

BROWNING
1VP34X7/8 CLEAR PK

2713808 Variable Pitch Pulley - VP Series, 1 Groove, 3L/4L/5L/A/B Belt Section Size, 0.8750 in Bore, 3.1500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #04172950
MFR #1VP34X7/8 CLEAR PK
Your Price$105.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1VP34X7/8 CLEAR PK

2713808 Variable Pitch Pulley - VP Series, 1 Groove, 3L/4L/5L/A/B Belt Section Size, 0.8750 in Bore, 3.1500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #04172950
MFR #1VP34X7/8 CLEAR PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$105.48/each(List $121.30)

Overview

Mfr description
1VP34X7/8 CLEAR PK FHP SHEAVES
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower. Clear Pak packaging for end cap display

Specifications

  • Belt Section Size
    3L, 4L, 5L, A, B
  • Number Of Grooves
    1
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    0.8750 in
  • Minimum Pitch Diameter
    1.7000 in (3L) Min
  • Maximum Pitch Diameter
    2.5000 in (3L) Max 3.3000 in (3V) Max 2.5000 in (5V) Max
  • Outside Diameter
    3.1500 in
  • Face Width
    21/32 to 1 in
  • Series
    VP
  • Length Through Bore
    1-7/8 in
  • Material
    Cast Iron
  • Overall Width
    1-7/8 in
  • Keyway Size
    3/16 x 3/32 in
  • Manufacturer Upc Number
    662460590622
  • UPC_NO
    662460590622
  • Manufacturer Catalog Number
    1VP34X7/8 CLEAR PK
  • Manufacturer Product Page
  • Weight
    1.33 lbs
  • Datum Diameter
    2.9000 in (A) (Max) 3.2000 in (B) (Max) 2.4000 in (B) (Min)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text