Motion
1VP44X 1 1/8 CLEAR PK

BROWNING
1VP44X 1 1/8 CLEAR PK

Variable Pitch Pulleys - VP Series, 1 Groove, 3L, 4L, 5L, A, B Belt Section Size, 1.1250 in Bore, 4.7500 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #04172951
MFR #1VP44X 1 1/8 CLEAR PK
Price$165.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1VP44X 1 1/8 CLEAR PK

Variable Pitch Pulleys - VP Series, 1 Groove, 3L, 4L, 5L, A, B Belt Section Size, 1.1250 in Bore, 4.7500 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #04172951
MFR #1VP44X 1 1/8 CLEAR PK

Mfr description
1VP44X 1 1/8 CLEAR PK FHP SHEAVES
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower. Clear Pak packaging for end cap display
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.62/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, 5L, A, B
  • Bore Diameter
    1.1250 in
  • Datum Diameter
    3.8000 in (A) (Max) 4.1000 in (B) (Max) 3.1000 in (B) (Min)
  • Face Width
    0.7500 to 1.1250 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore
    1.8750 in
  • Maximum Pitch Diameter
    3.5000 in (3L) Max 4.2000 in (3V) Max 3.2000 in (5V) Max
  • Minimum Pitch Diameter
    2.7000 in (3L) Min
  • Outside Diameter
    4.7500 in
  • Weight
    2.76 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Manufacturer Catalog Number
    1VP44X 1 1/8 CLEAR PK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460590691
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Series
    VP
  • UPC_NO
    662460590691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)