Motion
1VP50X7/8 CLEAR PK

BROWNING
1VP50X7/8 CLEAR PK

Variable Pitch Pulley - VP Series, 1 Groove, 3L, 4L, 5L, A, B Belt Section Size, 0.8750 in Bore, 4.7500 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #04172953
MFR #1VP50X7/8 CLEAR PK
Price$181.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
1VP50X7/8 CLEAR PK

Variable Pitch Pulley - VP Series, 1 Groove, 3L, 4L, 5L, A, B Belt Section Size, 0.8750 in Bore, 4.7500 in OD, Finished w/ Keyway, Cast Iron Material
Mi Item #04172953
MFR #1VP50X7/8 CLEAR PK

Mfr description
1VP50X7/8 CLEAR PK FHP SHEAVES
  • Largest selection in the Industry - Browning offers the widest range of variable speed sheaves in the market today. One and two Groove product are available in 1.6" to 8.5" covering up to 25 horsepower. Clear Pak packaging for end cap display
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.70/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, 5L, A, B
  • Bore Diameter
    0.8750 in
  • Datum Diameter
    4.4000 in (A) (Max) 4.7000 in (B) (Max) 3.7000 in (B) (Min)
  • Keyway Size
    3/16 x 3/32 in, 4.76 x 2.38 mm
  • Length Through Bore
    2.15625 in
  • Maximum Pitch Diameter
    4.1000 in (3L) Max 4.8000 in (3V) Max 3.8000 in (5V) Max
  • Minimum Pitch Diameter
    3.3000 in (3L) Min
  • Outside Diameter
    4.7500 in
  • Overall Width
    4.7500 in
  • Weight
    3.55 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog Number
    1VP50X7/8 CLEAR PK
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460590837
  • Material
    Cast Iron
  • Number Of Grooves
    1
  • Pulley Construction
    Variable
  • Series
    VP
  • UPC_NO
    662460590837
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)