Overview
Mfr description
DS60Q26 SPLIT TAPER BUSH SPKTS-900
Specifications
- Product TypeBushed Roller Chain Sprockets
- Country of OriginChina
- Manufacturer Upc Number662460590929
- Weight10.40 lbs
- Chain Number & Pitch60 / 3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data